

€12.11/ pieceexcl. VAT
€14.65incl. VAT
17 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | Metric |
Thread size metric (M..) | 8 |
Pitch inner thread | 1.25 mm |
DIN standard | 352 |
Material | HSS-co |
Total length | 56 mm |
Thread Length | 22 mm |
Shaft Diameter | 6 mm |
Square head | 4.9 mm |