

€9.13/ pieceexcl. VAT
€11.05incl. VAT
19 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | Metric |
Thread size metric (M..) | 6 |
Pitch inner thread | 1 mm |
DIN standard | 352 |
Material | HSS-co |
Total length | 50 mm |
Thread Length | 19 mm |
Shaft Diameter | 6 mm |
Square head | 4.9 mm |