

€8.73/ pieceexcl. VAT
€10.56incl. VAT
17 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | Metric |
Thread size metric (M..) | 5 |
DIN standard | 374 |
Material | HSS |
Total length | 58 mm |
Thread Length | 16 mm |
Shaft Diameter | 5 mm |
Square head | 4 mm |