

€8.14/ pieceexcl. VAT
€9.85incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | Metric |
Thread size metric (M..) | 3 |
DIN standard | 374 |
Material | HSS |
Total length | 48 mm |
Thread Length | 11 mm |
Shaft Diameter | 3.15 mm |
Square head | 2.5 mm |