

€75.42/ pieceexcl. VAT
€91.26incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | Metric |
Thread size metric (M..) | 24 |
DIN standard | 374 |
Material | HSS |
Total length | 130 mm |
Thread Length | 45 mm |
Shaft Diameter | 18 mm |
Square head | 14 mm |