

€51.61/ pieceexcl. VAT
€62.45incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | Metric |
Thread size metric (M..) | 20 |
Pitch inner thread | 2.5 mm |
DIN standard | 352 |
Material | HSS-co |
Total length | 95 mm |
Thread Length | 40 mm |
Shaft Diameter | 16 mm |
Square head | 12 mm |