

€47.64/ pieceexcl. VAT
€57.64incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | Metric |
Thread size metric (M..) | 18 |
DIN standard | 374 |
Material | HSS |
Total length | 110 mm |
Thread Length | 37 mm |
Shaft Diameter | 14 mm |
Square head | 11.2 mm |