

€17.07/ pieceexcl. VAT
€20.65incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | Metric |
Thread size metric (M..) | 10 |
Pitch inner thread | 1.5 mm |
DIN standard | 352 |
Material | HSS-co |
Total length | 70 mm |
Thread Length | 24 mm |
Shaft Diameter | 7 mm |
Square head | 5.5 mm |