

€15.28/ pieceexcl. VAT
€18.49incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | Metric |
Thread size metric (M..) | 4 |
DIN standard | 374 |
Material | HSS |
Total length | 53 mm |
Thread Length | 13 mm |
Shaft Diameter | 4 mm |
Square head | 2.5 mm |