

€22.23/ pieceexcl. VAT
€26.90incl. VAT
16 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Type | Short Machine Tap |
Kind of thread | Metric fine |
Thread size metric (M..) | M16x1.5 |
Thread Size | 16 |
Pitch inner thread | 1.5 mm |
DIN standard | 2181 |
Material | HSS-G |
Suitable for blind holes | No |
Suitable for stainless steel | No |
Short thread | No |
Total length | 70 mm |
Thread Length | 22 mm |
Cutting length | 22 mm |
Shaft Diameter | 12 mm |
Square head | 9 mm |
Diameter | 12 mm |
Tolerance | ISO2 (6H) |
Drill hole diameter | 14.5 mm |
Threading chamfer type | Form D |
Left-handed thread | No |
With cooling channel | No |