

€28.18/ pieceexcl. VAT
€34.10incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Type | Short Machine Tap |
Kind of thread | Metric fine |
Thread size metric (M..) | M14x1 |
Thread Size | 14 |
Pitch inner thread | 1 mm |
DIN standard | 2181 |
Material | HSS-G |
Suitable for blind holes | No |
Suitable for stainless steel | No |
Short thread | No |
Total length | 70 mm |
Thread Length | 22 mm |
Cutting length | 22 mm |
Shaft Diameter | 11 mm |
Square head | 9 mm |
Diameter | 11 mm |
Tolerance | ISO2 (6H) |
Drill hole diameter | 13 mm |
Threading chamfer type | Form D |
Left-handed thread | No |
With cooling channel | No |