

€8.93/ pieceexcl. VAT
€10.81incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | UNF |
Thread size | 1/4 in |
Pitch inner thread | 28 in |
DIN standard | 352 |
Material | HSS |
Suitable for blind holes | Yes |
Total length | 50 mm |
Thread Length | 18 mm |
Shaft Diameter | 6 mm |
Square head | 4.9 mm |