

€44.66/ pieceexcl. VAT
€54.04incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | UNC |
Thread size | 7/8 in |
Pitch inner thread | 9 in |
DIN standard | 352 |
Material | HSS |
Suitable for blind holes | Yes |
Total length | 100 mm |
Thread Length | 40 mm |
Shaft Diameter | 18 mm |
Square head | 14.5 mm |