

€664.92/ pieceexcl. VAT
€804.55incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | PG |
Thread size | 36 in |
Pitch inner thread | 16 in |
DIN standard | 40432 |
Material | HSS |
Suitable for blind holes | Yes |
Total length | 140 mm |
Thread Length | 40 mm |
Shaft Diameter | 36 mm |
Square head | 29 mm |