

€57.96/ pieceexcl. VAT
€70.13incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | PG |
Thread size | 13.5 in |
Pitch inner thread | 18 in |
DIN standard | 40432 |
Material | HSS |
Suitable for blind holes | Yes |
Total length | 80 mm |
Thread Length | 22 mm |
Shaft Diameter | 16 mm |
Square head | 12 mm |