

€19.05/ pieceexcl. VAT
€23.05incl. VAT
2 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | G (BSP) |
Thread size | 3/8 in |
Pitch inner thread | 19 in |
DIN standard | 5157 |
Material | HSS |
Suitable for blind holes | Yes |
Total length | 70 mm |
Thread Length | 22 mm |
Shaft Diameter | 12 mm |
Square head | 9 mm |