

€74.43/ pieceexcl. VAT
€90.06incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | NPT |
Thread size | 3/8 in |
Pitch inner thread | 18 in |
Material | HSS |
Suitable for blind holes | Yes |
Total length | 75 mm |
Thread Length | 26 mm |
Shaft Diameter | 12 mm |
Square head | 9 mm |