

€393.00/ pieceexcl. VAT
€475.53incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | NPT |
Thread size | 2 in |
Pitch inner thread | 11.5 in |
Material | HSS |
Suitable for blind holes | Yes |
Total length | 160 mm |
Thread Length | 44 mm |
Shaft Diameter | 36 mm |
Square head | 29 mm |