

€32.95/ pieceexcl. VAT
€39.87incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | NPT |
Thread size | 1/16 in |
Pitch inner thread | 27 in |
Material | HSS |
Suitable for blind holes | Yes |
Total length | 65 mm |
Thread Length | 19 mm |
Shaft Diameter | 7 mm |
Square head | 5.5 mm |