

€169.90/ pieceexcl. VAT
€205.58incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | NPT |
Thread size | 1.1/4 in |
Pitch inner thread | 11.5 in |
Material | HSS |
Suitable for blind holes | Yes |
Total length | 125 mm |
Thread Length | 41 mm |
Shaft Diameter | 32 mm |
Square head | 24 mm |