

€30.77/ pieceexcl. VAT
€37.23incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | BSPT |
Thread size | 3/8 in |
Pitch inner thread | 19 in |
Material | HSS |
Suitable for blind holes | Yes |
Total length | 75 mm |
Thread Length | 26 mm |
Shaft Diameter | 12 mm |
Square head | 9 mm |