

€56.77/ pieceexcl. VAT
€68.69incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | BSPT |
Thread size | 3/4 in |
Pitch inner thread | 14 in |
Material | HSS |
Suitable for blind holes | Yes |
Total length | 100 mm |
Thread Length | 33 mm |
Shaft Diameter | 20 mm |
Square head | 16 mm |