

€85.55/ pieceexcl. VAT
€103.52incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | BSPT |
Thread size | 1 in |
Pitch inner thread | 11 in |
Material | HSS |
Suitable for blind holes | Yes |
Total length | 110 mm |
Thread Length | 38 mm |
Shaft Diameter | 25 mm |
Square head | 20 mm |