

€16.87/ pieceexcl. VAT
€20.41incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | BSPT |
Thread size | 1/8 in |
Pitch inner thread | 28 in |
Material | HSS |
Suitable for blind holes | Yes |
Total length | 65 mm |
Thread Length | 19 mm |
Shaft Diameter | 7 mm |
Square head | 5.5 mm |