

€19.45/ pieceexcl. VAT
€23.53incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | BSPT |
Thread size | 1/4 in |
Pitch inner thread | 19 in |
Material | HSS |
Suitable for blind holes | Yes |
Total length | 70 mm |
Thread Length | 25 mm |
Shaft Diameter | 11 mm |
Square head | 9 mm |