VÖLKEL

VÖLKEL Short mach.tap 35° spiral flute M6 HSS-G ISO 529 (80738)

  • ERIKS:12505195
  • Manufacturer:4022835807384
Image 1
Save to list

€10.92/ pieceexcl. VAT

€13.21incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
Metric
Thread size metric (M..)
6
DIN standard
374
Material
HSS
Total length
66 mm
Thread Length
19 mm
Shaft Diameter
6.3 mm
Square head
5 mm