VÖLKEL

VÖLKEL Short mach.tap 35° spiral flute M4 HSS-G ISO 529 (80730)

  • ERIKS:12505193
  • Manufacturer:4022835807308
Image 1
Save to list

€10.72/ pieceexcl. VAT

€12.97incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
Metric
Thread size metric (M..)
4
DIN standard
374
Material
HSS
Total length
53 mm
Thread Length
13 mm
Shaft Diameter
4 mm
Square head
3.15 mm