

€30.17/ pieceexcl. VAT
€36.51incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | Metric |
Thread size metric (M..) | 8 |
Pitch inner thread | 1.25 mm |
DIN standard | 371 |
Material | HSS-co |
Total length | 90 mm |
Thread Length | 15 mm |
Shaft Diameter | 8 mm |
Square head | 6.2 mm |