VÖLKEL

VÖLKEL Orangering-machine tap form C M16 HSS-E DIN376

  • ERIKS:12503465
  • Manufacturer:4022835357582
Image 1
Save to list

€57.36/ pieceexcl. VAT

€69.41incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
Metric
Thread size metric (M..)
16
Pitch inner thread
2 mm
DIN standard
376
Material
HSS-co
Suitable for blind holes
Yes
Total length
110 mm
Thread Length
32 mm
Shaft Diameter
12 mm
Square head
9 mm