VÖLKEL

VÖLKEL Orangering-machine tap form C M12 HSS-E DIN376

  • ERIKS:12503463
  • Manufacturer:4022835357506
Image 1
Save to list

€46.64/ pieceexcl. VAT

€56.43incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
Metric
Thread size metric (M..)
12
Pitch inner thread
1.75 mm
DIN standard
376
Material
HSS-co
Suitable for blind holes
Yes
Total length
110 mm
Thread Length
29 mm
Shaft Diameter
9 mm
Square head
7 mm