

€18.86/ pieceexcl. VAT
€22.82incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Type | Machine Tap |
Kind of thread | UNS |
Thread size | 1/4 in |
DIN standard | ISO 529 |
Material | HSS-E |
Suitable for blind holes | No |
Suitable for stainless steel | No |
Short thread | No |
Total length | 66 mm |
Thread Length | 19 mm |
Cutting length | 19 mm |
Shaft Diameter | 6.3 mm |
Square head | 5 mm |
Diameter | 6.3 mm |
Tolerance | 2B |
Drill hole diameter | 5.75 mm |
Threading chamfer type | Form B |
Left-handed thread | No |
With cooling channel | No |