

€47.64/ pieceexcl. VAT
€57.64incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Type | Machine Tap |
Kind of thread | UN |
Thread size | 9/16 in |
DIN standard | ISO 529 |
Material | HSS-E |
Suitable for blind holes | No |
Suitable for stainless steel | No |
Short thread | No |
Total length | 95 mm |
Thread Length | 30 mm |
Cutting length | 30 mm |
Shaft Diameter | 11.2 mm |
Square head | 9 mm |
Diameter | 11.2 mm |
Tolerance | 2B |
Drill hole diameter | 11.4 mm |
Threading chamfer type | Form B |
Left-handed thread | No |
With cooling channel | No |