

€125.05/ pieceexcl. VAT
€151.31incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | UNF |
Thread size | 7/8 in |
Pitch inner thread | 14 in |
DIN standard | 376 |
Material | HSS-co |
Total length | 140 mm |
Thread Length | 26 mm |
Shaft Diameter | 18 mm |
Square head | 14.5 mm |