

€140.53/ pieceexcl. VAT
€170.04incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | UNF |
Thread size | 1 in |
Pitch inner thread | 12 in |
DIN standard | 376 |
Material | HSS-co |
Total length | 150 mm |
Thread Length | 28 mm |
Shaft Diameter | 20 mm |
Square head | 16 mm |