

€63.52/ pieceexcl. VAT
€76.86incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | UNEF |
Thread size | 5/8 in |
Pitch inner thread | 24 in |
DIN standard | 374 |
Material | HSS-co |
Total length | 102 mm |
Thread Length | 32 mm |
Shaft Diameter | 12.5 mm |
Square head | 10 mm |