

€34.73/ pieceexcl. VAT
€42.02incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | UNEF |
Thread size | 3/8 in |
Pitch inner thread | 32 in |
DIN standard | 374 |
Material | HSS-co |
Total length | 80 mm |
Thread Length | 24 mm |
Shaft Diameter | 10 mm |
Square head | 8 mm |