

€20.44/ pieceexcl. VAT
€24.73incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | UNC |
Thread Size | NR.4 |
Pitch inner thread | 40 in |
DIN standard | 371 |
Material | HSS-co |
Total length | 50 mm |
Thread Length | 10 mm |
Shaft Diameter | 3.5 mm |
Square head | 2.7 mm |