

€26.00/ pieceexcl. VAT
€31.46incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | UNC |
Thread size | 5/16 in |
Pitch inner thread | 18 in |
DIN standard | 371 |
Material | HSS-co |
Total length | 90 mm |
Thread Length | 20 mm |
Shaft Diameter | 8 mm |
Square head | 6.2 mm |