

€30.17/ pieceexcl. VAT
€36.51incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | UNC |
Thread size | 3/8 in |
Pitch inner thread | 16 in |
DIN standard | 376 |
Material | HSS-co |
Total length | 100 mm |
Thread Length | 22 mm |
Shaft Diameter | 7 mm |
Square head | 5.5 mm |