

€21.04/ pieceexcl. VAT
€25.46incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | UNC |
Thread size | 1/4 in |
Pitch inner thread | 20 in |
DIN standard | 371 |
Material | HSS-co |
Total length | 80 mm |
Thread Length | 17 mm |
Shaft Diameter | 7 mm |
Square head | 5.5 mm |