

€35.93/ pieceexcl. VAT
€43.48incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | UNC |
Thread size | 1/2 in |
Pitch inner thread | 13 in |
DIN standard | 376 |
Material | HSS-co |
Total length | 110 mm |
Thread Length | 25 mm |
Shaft Diameter | 9 mm |
Square head | 7 mm |