

€5,359.10/ pieceexcl. VAT
€6,484.51incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | UN |
Thread size | 3.1/4 in |
Pitch inner thread | 8 in |
DIN standard | 374 |
Material | HSS-co |
Total length | 261 mm |
Thread Length | 86 mm |
Shaft Diameter | 50 mm |
Square head | 40 mm |