

€2,302.43/ pieceexcl. VAT
€2,785.94incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | UN |
Thread size | 2.1/8 in |
Pitch inner thread | 12 in |
DIN standard | 374 |
Material | HSS-co |
Total length | 200 mm |
Thread Length | 70 mm |
Shaft Diameter | 35.5 mm |
Square head | 28 mm |