

€678.82/ pieceexcl. VAT
€821.37incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | UN |
Thread size | 1.7/8 in |
Pitch inner thread | 12 in |
DIN standard | 374 |
Material | HSS-co |
Total length | 187 mm |
Thread Length | 67 mm |
Shaft Diameter | 31.5 mm |
Square head | 25 mm |