

€145.29/ pieceexcl. VAT
€175.80incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | UN |
Thread size | 1.1/8 in |
Pitch inner thread | 8 in |
DIN standard | 374 |
Material | HSS-co |
Total length | 138 mm |
Thread Length | 48 mm |
Shaft Diameter | 20 mm |
Square head | 16 mm |