VÖLKEL

VÖLKEL Machine tap spiral point / TIN M4 HSS-E DIN371

  • ERIKS:12502910
  • Manufacturer:4022835315308
Image 1
Save to list

€19.65/ pieceexcl. VAT

€23.78incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
Metric
Thread size metric (M..)
4
Pitch inner thread
0.7 mm
DIN standard
371
Material
HSS-co
Total length
63 mm
Thread Length
13 mm
Shaft Diameter
4.5 mm
Square head
3.4 mm