

€56.57/ pieceexcl. VAT
€68.45incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | NPTF |
Thread size | 3/8 in |
Material | HSS-co |
Total length | 65 mm |
Thread Length | 28 mm |
Shaft Diameter | 14 mm |
Square head | 11 mm |