

€1,687.12/ pieceexcl. VAT
€2,041.42incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | NPTF |
Thread size | 2 in |
Material | HSS-co |
Total length | 120 mm |
Thread Length | 50 mm |
Shaft Diameter | 46 mm |
Square head | 35 mm |