

€46.25/ pieceexcl. VAT
€55.96incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | NPTF |
Thread size | 1/4 in |
Material | HSS-co |
Total length | 62 mm |
Thread Length | 28 mm |
Shaft Diameter | 11 mm |
Square head | 9 mm |