

€36.52/ pieceexcl. VAT
€44.19incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | NPT |
Thread size | 1/8 in |
Material | HSS-co |
Total length | 55 mm |
Thread Length | 19 mm |
Shaft Diameter | 8 mm |
Square head | 6 mm |